DESCRIPTION

  • Non-Insulated piggy back slip-ons.
  • These insulated terminals crimp to the wires which relieves the need to solder.
  • Wire range 16-14

Diversitech Non-Insulated Piggy Back Slip-On

DIV6210

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Male
End Connection 2
Female
Height
1/2 in
Width
3 in

Starting at
$4.23
EACH
  • QUANTITY