DESCRIPTION

  • Non-insulated female terminals crimp to the wires which relieves the need to solder.
  • Wire range 16-14, tab size .250

Diversitech Non-Insulated Terminal

DIV6213CX

Package Quantity:

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female, Slip On
Package Quantity
Pack of 100
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY