Plastic 3/4 in. x 100 ft.
Plastic 3/4 in. x 100 ft.
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 56-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for condensate drains, refrigeration lines, pumps, etc.
- Resists crimping and kinking
- High quality clear vinyl tubing
Specifications
- Brand Model Compatibility:
- All Air Conditioning and Refrigeration Condensate Drains
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 20-3/4 in
- Diameter:
- 3/4 in
- Diameter - Outside:
- 22/25 in
- Elbow Degree:
- 90 DD
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 2 in