Diversitech
Plastic 7/8 in. x 50 ft.
Part #DIV778 | Item #1702535 | Manufacturer Part #7-78
Length:
50 ftProduct Details
- High quality clear vinyl tubing
- Ideal for condensate drains, refrigeration lines, pumps, etc
Specifications
Brand Model Compatibility: All Air Conditioning and Refrigeration Condensate Drains
Length: 50 ft
Material: Plastic
Material Type: Vinyl
Origin: Domestic
Outside Diameter: 1-1/25 in
Pipe Tubing Size: 7/8 in
Type: DIV778