DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Stainless steel screws will not rust
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant

Diversitech SpeediChannel™ Plastic Line Set Cover Clip

DIV230D6

Width:

6 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 6 in
Material
Plastic
Material Type
PVC
Width
6 in

Starting at
$84.79
EACH
  • QUANTITY