DiversiTech®
Pro-Flush™ 3/8 in - 7/8 in Line Set Flush
Part #DIVPFADAPTER | Item #4084754 | Manufacturer Part #PF-ADAPTER
Call for Pricing
Size:
3/8 in - 7/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 20,
- Case: 20
How to get it:
Product Details
- Pro-Flush™
- Flush away sludge, carbon residue, oils, acids, water and other particulates
- Solvents are non-VOC and conform to EPA snap standards
- Formulated for R-410A retrofits, refrigerant conversions and compressor burnouts
- Type: Line Set Adapter
Specifications
Collection: Pro-Flush™
Color: Gold
Height: 1-1/2 in
Length: 9-1/4 in
Origin: Domestic
Product Type: Adapter
Size: 3/8 in - 7/8 in
Weight: 3/5
Width: 4-1/4 in