(12 Tablets) Condensate Treatment Tablet
Pro-Treat® 152 (12 Tablets) Condensate Treatment Tablet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Environmentally safe, non-toxic, and non-corrosive.
- Tablets are 100% soluble, easy-to-use, and do not form any deposits in the pan or drain line.
- A unique polymer formula that maintains condensate flow, eliminates odors and prevents drain pan overflow.
- When used regularly, Pro-Treat tablets will assure season long, trouble-free condensate drain pan performance.
- Condensed moisture will slowly dissolve the tablet, thinly coating the pan surface to give prolonged cleaning action on sludge.
Documents
Specifications
- Collection:
- Pro-Treat® 152
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 3-3/4 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- 12 Tablets
- Size:
- 12 Tabs
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.6 lb