DESCRIPTION

Diversitech PVC Standard J-Trap

DIV5414

Inside Diameter:

3/4 in

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip
Inside Diameter
3/4 in
Material
Plastic
Material Type
PVC

Starting at
$2.14
EACH
  • QUANTITY