DESCRIPTION

  • Connect hose, pierce line and back seat needle.
  • Features a valve core in the 1/4in. male port.
  • Flow shuts off automatically when hose is removed.
  • Flow starts when depressor type charging hose is connected.
  • If valve core is not desired, it may be removed.
  • Simply pierce the line and back seat the needle.
  • This method offers full unrestricted flow.
  • Valve core can be removed or changed at any time without loss of refrigerant if needle is front seated.

Diversitech QCK Tap For 1/4 5/16 3/8 in.

DIVQT1

Inlet Outlet:

3/8 in inlet/1/4 in outlet

SPECIFICATIONS

Inlet Outlet
3/8 in inlet/1/4 in outlet
Valve Size
1/4 in, 3/8 in, 5/16 in

Starting at
$12.06
EACH
  • QUANTITY