18 in. Mini-Split Fixed Thin Stand
Quick-Sling® 18 in. Mini-Split Fixed Thin Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding.
- The elevated height allows for ease of installation, maintenance and service.
- The Mini-Split Stands provide a safe, stable platform for mounting a wide variety of HVAC/R equipment.
- These stands come in two convenient depths (Wide and Thin) to ensure a perfect fit for most all mini-split condensing units.
Specifications
- Adjustable:
- Yes
- Allowable Load:
- 400 lbs
- Auto Switching Heat:
- No
- Capacity:
- 400 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Length:
- 34 in
- Material:
- Steel
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ductless
- Weight:
- 27 lb
- Width:
- 19 in