Quick-Sling® 200 lb. Flushmount Steel Swivel with I-Bracket

Part #DIVQSWI4000  |  Item #5057619  |  Manufacturer Part #QSWI4000

Work Load Limit:

200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • [delete]HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Our easy to assemble Quick Swivel Unit Heater Brackets are made from strong powder coated steel and designed to fit most Unit Heater brands. The swivel allows for 360 degree rotation for setting the perfect direction of air flow.
  • Our easy to assemble Quick Swivel Unit Heater Brackets are made from strong powder coated steel and designed to fit most Unit Heater brands.
  • The swivel allows for 360 degree rotation for setting the perfect direction of air flow.
  • Heavy duty mounting plate provides a non-swinging, rotating platform that is quick, safe, stable and affordable.
  • Fits select large unit heaters up to 400lbs.

Specifications

Coating: Powder Coated

Collection: Quick-Sling®

Color Finish: White

Color Finish Category: Whites

Gauge: 14

Height: 2 in

Installation Type: Flush Mount

Length: 37 in

Material: Steel

Origin: Domestic

Weight: 8

Width: 5 in

Work Load Limit: 200