300 lb Steel 3 in. Wall Bracket in White
Quick-Sling® 300 lb Steel 3 in. Wall Bracket in White
Frequently Purchased Together
Product Details
- Made from powder coated 11 gauge steel square tubing.
- Four points of anti-vibration with 50 Durometer rubber washers.
- The Quick-Sling line of Wall Brackets provides a quick, safe and stable means to mount an outdoor mini-split unit to multiple types of wall structures.
- 300lb load capacity.
- Reduces potential vibration through walls.
- 19” shelf depth, plus 7” of clearance from Z bend allows amble space between wall and equipment.
Specifications
- Adjustable:
- Yes
- Allowable Load:
- 300 lb
- Capacity:
- 300 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33 in
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 34 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Wall Bracket
- Vent Ducted or Ductless:
- Ductless
- Weight:
- 24 lb
- Width:
- 19 in