DESCRIPTION

  • Designed with an innovative latch and a fast release cam that reduces socket wear
  • Easy ratchet tensioning
  • Strong vinyl coated end hooks rated at 1200 PSI tensile
  • This cadmium-plated steel buckle has a positive lock that eliminates release due to vibration
  • Unique ratchet action permits tie-down of appliances securely, positively
  • When closed, the handle locks the latch into the sprocket to prevent inadvertent release

Diversitech Ratch-It-Strap

DIVHS192

Length:

16 ft

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
3/4 in
Length
16 ft
Material
Plastic, Steel
Material Type
Nylon
Width
2 in

Starting at
$85.3
EACH
  • QUANTITY