DESCRIPTION

  • 15A, 125V
  • Edison base
  • For use as a fuse holder and receptacle
  • UL Listed
  • Up to 1/2HP Motor

Diversitech Receptacle / Fuse Combination Assembly

DIV6206082

Volts:

125V

SPECIFICATIONS

AMP
15
Color Finish
Silver
Depth
4-3/4 in
Height
4-3/4 in
Material
Steel
Volts
125V
Width
2-1/2 in

Starting at
$22.99
EACH
  • QUANTITY