DESCRIPTION

  • Automatic grounding for fast installation.
  • Copper alloy power/ground contacts for optimum continuity.
  • Heavy duty mounting strap for additional assembly strength.
  • Side wire design with large binding head terminal screws for fast wiring.
  • U.L. Listed. C.S.A. Certified (NEMA 5-15 Type).

Diversitech Residential Duplex Receptacle

DIV620704

Volts:

125V

SPECIFICATIONS

AMP
15
Color Finish
Brown
Type
Duplex
UL Listed
No
Volts
125V

Starting at
$2.96
EACH
  • QUANTITY