DESCRIPTION

  • Because the lamps last for such a long time, brass bases are used to avoid freezing in the socket
  • C-9 filament construction is used to create additional supports, which allows the coil to burn cooler and longer and enables the lamp to absorb vibration
  • For indoor and outdoor commercial or residential use
  • The design also incorporates 130 V to withstand voltage surges, reduces the wattage used, and more than doubles the life
  • Use in general purpose fixtures such as lamps and enclosed ceiling fixtures

Diversitech Rough Service Bulb

DIV775W

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Dimmable
No
Energy Star Compliant
No
Watts
75

Starting at
Call for Pricing
  • QUANTITY