DESCRIPTION

  • Corrugated on both sides
  • Ideal for air conditioners, compressors, cooling towers, presses, etc
  • Rubber/cork pad
  • Withstands 50 psi

Diversitech 18 x 18 in. Rubber/Cork Anti-Vibration Pad

DIVMP18C

Height:

7/8 in

SPECIFICATIONS

Color Finish
Black, Brown
Height
7/8 in
Length
18 in
Material
Cork, Rubber
Width
18 in

Starting at
$49.22
EACH
  • QUANTITY