66 ft. Electrical Tape
Scotch® Super 33+™ 66 ft. Electrical Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Performs continuously in a temperature ambient of up to 220 degrees F and as low as 0 degrees F.
- An abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing.
- America's #1 professional grade vinyl electrical tape, Scotch® Super 33+™ Vinyl Electrical Tape is a premium grade, 7 mil thick, flame-retardant all-weather vinyl-insulating tape for cable splices up to 600V.
- It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires.
- UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
- Tensile strength rating of 15 lbs. per inch meets professional electrical standards.
- Highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions.
Specifications
- Collection:
- Scotch® Super 33+™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 66 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 220
- Product Type:
- Electrical Tape
- Thickness:
- 7 mil
- UL Listed:
- Yes
- Width:
- 3/4 in