DESCRIPTION

  • For plugging openings through foundations or around refrigeration tube entry
  • Made in the USA
  • Non-hardening and easy to use

Diversitech DiversiGum™ Sealing Compound

DIV6202

Size:

SPECIFICATIONS

Collection
DiversiGum™
Color Finish
Black
Material
Sealing Compound
Size
1 lb
UL Listed
No

Starting at
$6.45
EACH
  • QUANTITY