DESCRIPTION

  • 100% cotton
  • 100% cotton material is pre-shrunk and hemmed
  • Can be reused time and time again
  • Each towel measures 13" x 16"
  • Easy to use
  • Material is pre-shrunk and hemmed

Diversitech Shop Towel

DIVST24

Package Quantity:

SPECIFICATIONS

Color Finish
Red
Length
13 in
Material
Fabric
Package Quantity
Pack of 24
Width
16 in

Starting at
$44.47
per PACK
  • QUANTITY