DESCRIPTION

  • 1 female, 2 male, Wye.
  • Tab size .250
  • These insulated terminals crimp to the wires which relieves the need to solder.

Diversitech Single Female Tabs Adapter

DIV6211

End Connection 1:

Male

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Male
End Connection 2
Male
UL Listed
No

Starting at
$4.67
EACH
  • QUANTITY