DESCRIPTION

  • C.S.A. Approved.
  • Color-matched 1/2" long steel mounting screws furnished
  • Easy to clean
  • Full weight and thickness provide high dielectric strength, minimum moisture absorption, impact resistance
  • Non-flammable thermoplastic, phenolic or urea material
  • Smooth surface - no recessed areas to collect dirt, discolor
  • U.L. Listed.
  • Warp resistant, fits flush to wall

Diversitech Single Toggle Switch Cover

DIV6252134W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Number of Gangs
1

Starting at
$1.21
EACH
  • QUANTITY