48-22/25 x 4 in. Line Set Cover System Plastic in Natural
SpeediChannel® 48-22/25 x 4 in. Line Set Cover System Plastic in Natural
Frequently Purchased Together
Product Details
- Includes 3 pieces of 48" channel
- Paintable
- Speed Channel™ 4" installation kit
Documents
Specifications
- Collection:
- SpeediChannel®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 48-22/25 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-43/100 in
- Length:
- 48-22/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Vent Ducted or Ductless:
- Ductless
- Width:
- 19-17/25 in