• Cart

DESCRIPTION

  • Can be installed outside or inside
  • Can be painted to match any wall color
  • Interlocking system reduces installation time
  • SpeediChannel™ is manufactured from rigid PVC

Diversitech SpeediChannel™ 3 in. Plastic Line Set Cover

DIV230D3

Width:

3 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Color Finish Category
Neutrals
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Length
6-1/2 ft
Material
Plastic
Material Type
PVC
Origin
Domestic
Width
3 in

Print

$49.07
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS