7-22/25 x 4 in. Line Set Cover System Stainless Steel in Natural
SpeediChannel® 7-22/25 x 4 in. Line Set Cover System Stainless Steel in Natural
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The SpeediChannel™ is paintable and can be easily customized to any wall construction
- The original natural color blends well with almost any wall construction aesthetic and is UV resistant
- SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
- Stainless steel screws will not rust
Specifications
- Collection:
- SpeediChannel®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 1-1/2 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-1/10 in
- Length:
- 7-22/25 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ductless
- Width:
- 4 in