DESCRIPTION

  • Check carefully, as you may need the Flat Wall Escutcheon.
  • Furnished in two parts, the escutcheon easily snaps onto the SpeediChannel™.
  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • The hole in the escutcheon is centered to allow for a free standing SpeediChannel™ to penetrate through a wall or ceiling.
  • This is the fairly un-common type of wall or ceiling penetration.
  • Typically used to cover a rough opening in a wall or ceiling penetration.
  • UV resistant.

Diversitech SpeediChannel™ 4 in. Wall Escutcheon

DIV230WR3

Manufacturer Part #: 230-WR3

Width:

4 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Color Finish Category
Neutrals
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Height
1 in
Length
6 in
Material
Plastic
Material Type
PVC
Origin
Global
Width
4 in

Print