4 in. Line Set Cover System Plastic in Natural
SpeediChannel™ 4 in. Line Set Cover System Plastic in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
- Adjustable flat bends flex from 45 to 90 degrees and make it easy to route the SpeediChannel™ around an obstacle.
- Each adjustable bend is individually packed and includes stainless steel screws.
- U.V. resistant.
- Stainless steel screws will not rust.
Documents
Specifications
- Collection:
- SpeediChannel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 1-3/4 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- Temperature Range:
- -4 to 140 Deg F
- Width:
- 6-1/2 in