DESCRIPTION

  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • The SpeediChannel™ Fitting Kits provides a simple mix of the basic fittings used in a typical SpeediChannel™ installation job.
  • Included in the basic kits are one coupling, one wall penetration, one inside elbow, one long radius flat bend, and one pack of ten SpeediClips™ and 11 inch cable ties.
  • The 230-IKC3 kit also includes three 48" pieces of channel and selected fittings.
  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
  • The original natural color blends well with almost any wall construction aesthetic.
  • UV resistant.

Diversitech SpeediChannel® 48-22/25 x 3 in. Line Set Cover System Plastic in Natural

DIV230IKC3

Manufacturer Part #: 230-IKC3

Length:

48-22/25 in

SPECIFICATIONS

Collection
SpeediChannel®
Fitting Size 2
3 in
Height
3-19/20 in
Origin
Global
Type
DIV230IKC3
Width
13-41/50 in

Print