DESCRIPTION

  • Innovative SpeediChannel™ system used to cover air conditioning line sets
  • Line set 4" SpeediChannel™
  • Made in the USA

Diversitech SpeediChannel™ SpeediChannel

DIV230D4

Width:

4 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
6-1/2 ft
Material
Plastic
Material Type
PVC
Size
4 in x 4 in
Width
4 in

Starting at
$60.48
EACH
  • QUANTITY

DOCUMENTS