DESCRIPTION

  • For use with metallic and non-metallic liquid tight conduit, Type B.
  • Provides smooth connection, no sharp edges to strip wire.
  • Suitable for indoor or outdoor use
  • U. L. Listed. C.U.L. Listed.
  • Wiring easily pulled through.

Diversitech Stage Metallic Connector

DIV750MLT50

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Straight
End Connection 2
Straight
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Zinc
UL Listed
Yes

Starting at
$3.19
EACH
  • QUANTITY