DESCRIPTION

Diversitech Stage Metallic Connector

DIV750MLT75

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Straight
End Connection 2
Straight
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Zinc
Size
3/4 in x 3/4 in