DESCRIPTION

  • Connectors are color coded with spring inserts.
  • Connectors are for copper to copper connections.
  • Heat resistant (105 degree C) thermoplastic.
  • Orange

Diversitech Standard Wire Connector

DIV6293

Color Finish

 

SPECIFICATIONS

Color Finish
Orange
Material
Plastic
Type
Small
UL Listed
No

Starting at
$3.59
EACH
  • QUANTITY