200 lb Steel 2 in. Quick Swivel in White

You last purchased this on
 
DiversiTech®

Quick-Sling® 200 lb Steel 2 in. Quick Swivel in White

  • Fast #
  • Part #DIVQSWI3000
  • Item #5025603
  • Manufacturer Part #QSWI3000
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Quick-Sling® 200 lb Steel 2 in. Quick Swivel in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows for 360° unit rotation
  • Direct flow of heat for maximum efficiency
  • Mounts parallel or across joists at 16 in or 24 in on center
  • Constructed from 14 gauge steel
  • Safely locks into place after installation
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Allowable Load:
200 lb
Collection:
Quick-Sling®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
37 in
Elbow Degree:
90 DD
Gauge (metal):
14 ga
Height:
2 in
Length:
37 in
Material:
Steel
Origin:
Domestic
Product Type:
Quick Swivel
Width:
14 in