DESCRIPTION

  • Designed to prevent tampering of thermostats
  • For use in warehouse and industrial locations

Diversitech Steel Thermostat Guard

DIV585T

Color Finish

 

SPECIFICATIONS

Color Finish
Beige
Height
3 in
Length
6 in
Material
Steel
Width
4 in

Starting at
$28.03
EACH
  • QUANTITY