DESCRIPTION

  • Wire and cabling specific for mini-split installation power supply and control circuits

Diversitech Stranded Shielded

DIV230184

Length:

50 ft

SPECIFICATIONS

Cable or Wire Type
CL3R
Color Finish
Clear
Color Finish Category
Clear
Length
50 ft
UL Listed
No
Wire Gauge
18 ga

Starting at
$98.97
EACH
  • QUANTITY