1 oz. Advanced Super Seal for Small System
Super Seal Advanced™ 1 oz. Advanced Super Seal for Small System
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fast install, no pump down or recovery
- For use with all systems including microchannel, heat pump, and geothermal
- Small systems, up to 1.5 tons, 5 kw
- DRY R™ eliminates moisture and increases efficiency
Documents
Specifications
- Application:
- Geothermal, Heat Pump, Microchannel
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Seal Advanced™
- Depth:
- 3-3/4 in
- Length:
- 6 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sealant
- Size:
- 1.5 Tons
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3-1/4 in