3 oz. 5 Ton Advanced Sealant in Clear
Super Seal Advanced™ 3 oz. 5 Ton Advanced Sealant in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It’s compatible with all oils and refrigerants and ideal for all systems including microchannel, heat pump and geothermal
- Super seal advanced installs quickly with no pump down or recovery, even on R410A
- Super seal advanced 2-in-1 eliminates moisture and seals to stop and prevents leaks
- DRY-R™ eliminates moisture and increases efficiency
- For large systems 5+ tons
- Super seal advanced stops leaks now and prevents future ones too
- Compatible with all oils and refrigerants and ideal for all systems including microchannel, heat pump and geothermal
Documents
Specifications
- Application:
- Geothermal, Heat Pump, Oil
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Seal Advanced™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 3-1/4 in
- Height:
- 6 in
- Length:
- 3-1/4 in
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 420 psi
- Product Type:
- Sealant
- Size:
- 3 oz
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 589/1000 lb
- Width:
- 2-3/4 in