DESCRIPTION

  • Color coded
  • Easier to grip fin tool
  • Size: 11 & 13
  • Straightens 50% more fins in one stroke
  • Strong, durable, heavy duty nylon
  • SuperComb

Diversitech SuperComb Supercomb 11/13 Fbi

DIVT411

Color Finish

 

SPECIFICATIONS

Collection
SuperComb
Color Finish
Blue
Handle Material
Nylon
Material
Plastic
Material Type
Nylon
Size
11/13 fpi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY