DESCRIPTION

  • Etch-resistant glass with a simple color comparison provides easy viewing and quick diagnostics.
  • Leak-proof design is compact and short in length to easily fit within a unit and provide accuracy in performance.
  • Provides early warning that a potential failure exits resulting in corrosion, chemical damage, restricted flow, or even compressor failure.
  • Sight Glass and Moisture Indicator provides a quick visual diagnosis of refrigerant and moisture levels within a system.
  • Sweat models feature copper fittings to permit solder installation without disassembly.
  • The moisture indicator recognizes moisture within the system.
  • The sight glass indicates if the system has the proper refrigerant level, a restricted dryer or excessive pressure-drop.

Diversitech Sweat Flare Connection

DIVDPSG3S

Fitting Sizes:

3/8 in

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
6 in

Starting at
$38.75
EACH
  • QUANTITY