DESCRIPTION

  • Adheres to galvanized, black iron, steel, brass, copper and PVC piping
  • Dries to a clean, white, flexible and water resistant coating
  • Stops sweating and dripping problems
  • Sweat free is an aerosol spray on insulation specifically developed for cold water pipes, refrigeration and air conditioning lines

Diversitech Sweat-Free Pipe Insulation

DIV77015

Color Finish

 

SPECIFICATIONS

Color Finish
White
Maximum Temperature
120
Size
15 oz
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY