DESCRIPTION

  • Constructed of high quality steel
  • Easy to install
  • One duplex and one switch receptacle cover
  • UL listed

Diversitech Switch and Duplex Receptacle Cover

DIV620411

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Grey
Depth
1/2 in
Height
1/2 in
Length
6 in
Material
Steel
UL Listed
Yes
Width
4-3/4 in

Starting at
$6.03
EACH
  • QUANTITY