DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Stainless steel screws will not rust
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant

Diversitech SpeediChannel™ T-Joint

DIV230TJ4

Width:

4 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Plastic
Material Type
PVC
Width
4 in

Starting at
$72.03
EACH
  • QUANTITY