DESCRIPTION

  • The High Temperature Female Slip-Ons are constructed of nickel plated steel.
  • These non-insulated terminals are rated at 900 degree F (482 degree C).
  • Wire range 16-14, tab size .187

Diversitech Terminal

DIV4221

End Connection 1:

Female

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female, Slip On
Maximum Temperature
900
UL Listed
No

Starting at
$3.03
EACH
  • QUANTITY