DESCRIPTION

  • Wire range #12-10

Diversitech Terminal

DIV4224NX

End Connection 1:

Female

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female, Slip On
Maximum Temperature
900
UL Listed
No

Starting at
$9.57
EACH
  • QUANTITY