DESCRIPTION

  • A variety of sizes are available and the slip-ons are fully insulated in either vinyl or nylon.
  • These female terminals crimp to the wires which relieves the need to solder.
  • Wire range 12-10, tab size .250

Diversitech Power Supply Cord

DIV6251

Length:

SPECIFICATIONS

Color Finish
Yellow
End Connection 1
Female, Slip On
Package Quantity
1
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY