DESCRIPTION

  • Fully insulated in either vinyl or nylon.
  • Insulated female slip-on
  • These female terminals crimp to the wires which relieves the need to solder.
  • Wire range 16-14, tab size .187

Diversitech Terminal

DIV6281

End Connection 1:

Female

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Female, Slip On
End Connection 2
Female
UL Listed
No

Starting at
$4.23
EACH
  • QUANTITY