14 x 17 in. Cotton Terry Towel in White (Pack of 24)
14 x 17 in. Cotton Terry Towel in White (Pack of 24)
Frequently Purchased Together
Product Details
- Pre-washed for absorbency, fully-hemmed, all-white, and reusable.
- 100% cotton.
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Material:
- Cotton
- Origin:
- Domestic
- Package Quantity:
- Pack of 24
- Product Type:
- Terry Towel
- Size:
- 14 in x 17 in
- Width:
- 14 in