32 x 32 x 2 in. Equipment Pad Plastic
The Black Pad® 32 x 32 x 2 in. Equipment Pad Plastic
Frequently Purchased Together
Product Details
- Extremely durable, yet lightweight
- UV resistant, unaffected by weather
- The Black Pad® is an innovative equipment pad that uses ground, recycled rubber in a co-injection process
- Outer edges have rounded corners with double-thick walls
- ICC certified to standard swimming pool code section 305.2 mounting and section405 equipment foundations and enclosures
- Includes engineered ribbing for optimum, self-leveling ground support
- Drillable for securing equipment
- Textured surface prevents slippage
Documents
Specifications
- Allowable Load:
- 1276 lbs
- Collection:
- The Black Pad®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 32 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 32 in x 32 in x 2 in
- Thickness:
- 2 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 32 in