DESCRIPTION

  • Drillable for securing equipment
  • Generous ribbing for optimum, self-leveling ground support
  • Made of recycled material
  • No cracking and less breakage than concrete
  • Outer edges have rounded corners with double thick walls
  • UV resistant, unaffected by weather
  • Uniform ribbing transfers load evenly

Diversitech The Black Pad® 38 x 42 in. The Black Pad

DIVACP38422

Height:

2 in

SPECIFICATIONS

Collection
The Black Pad®
Color Finish
Black
Height
2 in
Length
38 in
Material
Plastic, Rubber
Material Type
Polypropylene
Width
42 in

Starting at
$104.93
EACH
  • QUANTITY

DOCUMENTS