This product requires certification to purchase.

36 in. x 56 in. x 4 in. Concrete Equipment Pad - Grey

DiversiTech®

The Hurricane Pad™ 36 in. x 56 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVH36564
  • Item #10281647
  • Manufacturer Part #H3656-4
5 out of 5 Customer Rating
Brand image
DiversiTech®

The Hurricane Pad™ 36 in. x 56 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVH36564
  • Item #10281647
  • Manufacturer Part #H3656-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
36 in
Size
36 in x 56 in x 4 in
Width
56 in
Characteristics & Features
Collection
The Hurricane Pad™
Color Finish Name
Grey
Material
Concrete